Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345442
Mfr # 345442
Zoro # G4679170
original price:
$35.65
17% off
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.69 in
- Compressed Length 9.84 in
- Stroke Length 4.85 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345442
- Zoro # G4679170
- UPC # 91037420718
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.69 in |
Compressed Length | 9.84 in |
Stroke Length | 4.85 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Oxygen Sensor Socket, W1267 (W1267)
- MOTORCRAFT Radiator Cap, Rs76 (RS76)
- AUTOTEXT HEAVY DUTY Wiper Motor, KW and PB (AX9207)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- MONROE Gas-Magnum 65 Shock Absorber, 65434 (65434)
- Fcs Struts Shocks & Struts and Components