Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345439
Mfr # 345439
Zoro # G4678577
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.95 in
- Compressed Length 13.35 in
- Stroke Length 4.6 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345439
- Zoro # G4678577
- UPC # 91037679154
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.95 in |
Compressed Length | 13.35 in |
Stroke Length | 4.6 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICK PRODUCTS Quick Products QP-UBSBU Universal RV Bumper Support Bracket (QP-UBSBU)
- BUYERS PRODUCTS Black Powder Coated Steel Retractable Truck Steps (RS3)
- BALDWIN FILTERS Desiccant Air Dryer, 4-17/32 x 10-23/32in (BA5377)
- BUYERS PRODUCTS 24x24x36 Inch Black Steel Underbody Truck Box With 3-Point Latch (1734305)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS AUTOMOTIVE Complete Strut Assembly, 1332324R (1332324R)
- Fcs Struts Shocks & Struts