Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345436
Mfr # 345436
Zoro # G4678890
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.06 in
- Compressed Length 12.8 in
- Quantity Per Application 2
- Stroke Length 6.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345436
- Zoro # G4678890
- UPC # 91037052391
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.06 in |
Compressed Length | 12.8 in |
Stroke Length | 6.26 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 6 Inch Clear Oval Recessed Strobe Light With 24 LED (SL65CO)
- GROCO Bronze Clam Shell Style Hull Strainer f/Up To 1-1/2" Thru Hull (SC-1500-L)
- CURT Hitch Lock, 2" or 2-1/2" Rcvr, 5/8" (23504)
- FAB FOURS 05-11 TACOMA WINCH BUMPER W/ GRILL GUARD MATTE BLACK (TT05-B1550-1)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- Fcs Struts Shocks & Struts