Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345435
Mfr # 345435
Zoro # G4678540
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.32 in
- Compressed Length 11.1 in
- Quantity Per Application 2
- Stroke Length 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345435
- Zoro # G4678540
- UPC # 91037025838
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.32 in |
Compressed Length | 11.1 in |
Stroke Length | 6.22 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 3 In One MP Oil (10138)
- A & I PRODUCTS Tedder Tooth 15" x4" x1.5" (A-PZ107)
- ZEROSTART INTERIOR CAR WARMER, 900W 120V, AC (2600900)
- LAUNCH TECH USA Millennium 90 Pro (301050365)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front Left, 1336301L (1336301L)
- Fcs Struts Shocks & Struts