Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345433
Mfr # 345433
Zoro # G600621589
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.4 in
- Compressed Length 11.14 in
- Quantity Per Application 2
- Stroke Length 6.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345433
- Zoro # G600621589
- UPC # 91037051486
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.4 in |
Compressed Length | 11.14 in |
Stroke Length | 6.26 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Description
Suspension Strut Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS 1 K SPRAYABLE SEAM SEALER - BEIGE (SE29482)
- GROTE Primary Wire, 12 Gauge, Green, 100 ft.Spool (87-6006)
- MEVOTECH 92-92 Cadillac Fleetwood/92-92 Olds Tor Bearing W/Hub, H513087 (H513087)
- GATES Auto V-Belt, Industry Number 9463HD (9463HD)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 342919 (342919)
- UNITY 2-15040-001 Rear Complete Strut Assembly Kit (2-15040-001)
- Fcs Struts Shocks & Struts