Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345428
Mfr # 345428
Zoro # G4677107
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.06 in
- Compressed Length 15.04 in
- Quantity Per Application 2
- Stroke Length 6.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345428
- Zoro # G4677107
- UPC # 91037050823
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 21.06 in |
Compressed Length | 15.04 in |
Stroke Length | 6.02 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 9-19/32x4-21/32x9-19/32 In (BF785)
- FEDERAL SIGNAL Back Up Alarm, 102dB, 12 to 24VDC, Black (210240-W)
- GRAYMILLS Parts Washer, Solvent, 47 Gal, Cap 150 Lb (TRC2420L-A)
- BALDWIN FILTERS Air Filter, 12-3/4 x 3-1/2 in. (PA693)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- KYB Suspension Strut 2015-2016 Subaru Outback 2.5L 3.6L, 3340133 (3340133)
- Fcs Struts Shocks & Struts