Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345422
Mfr # 345422
Zoro # G4678157
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.2 in
- Compressed Length 13.98 in
- Quantity Per Application 2
- Stroke Length 6.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345422
- Zoro # G4678157
- UPC # 91037420725
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.2 in |
Compressed Length | 13.98 in |
Stroke Length | 6.22 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER VICKERS 941107 Replacement/Interchange Spin-On Filter (MF0058057)
- PRO THREAD Thread Repair Kits, 3/4-16 (3597-3416K)
- BALDWIN FILTERS Fuel Filter, 5-5/8" L, 9/32" Inside dia. (BF46084)
- MAXXIMA Work Light, 29/32" D, LED, 6" W, 4" H (MWL-35)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- MONROE Pair Load Adj S/Abs, 58600 (58600)
- Fcs Struts Shocks & Struts