Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345419
Mfr # 345419
Zoro # G4677859
original price:
$31.09
17% off
new price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.92 in
- Compressed Length 10.71 in
- Stroke Length 4.21 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345419
- Zoro # G4677859
- UPC # 91037052551
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.92 in |
Compressed Length | 10.71 in |
Stroke Length | 4.21 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Elbow, 90 Degree Reducer Rubber, P159820 (P159820)
- WIX FILTERS Air Filter, Wa10116 (WA10116)
- EXTREME MAX Extreme Max 5001.5757 Adjustable Motorcycle Wheel Chock Stand Heavy Duty 1800lb. Weight Capacity (5001.5757)
- GARMIN Tilt/Swivel Mounting Bracket f/echoMAP50dv/50s & GPSMAP 547/547xs (010-11966-00)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 342931 (342931)
- PRT Suspension Strut And Coil Spring Assembly, Prt 710410 (710410)
- Fcs Struts Shocks & Struts