Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345414
Mfr # 345414
Zoro # G4676766
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.65 in
- Compressed Length 10.12 in
- Quantity Per Application 2
- Stroke Length 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345414
- Zoro # G4676766
- UPC # 91037026668
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.65 in |
Compressed Length | 10.12 in |
Stroke Length | 4.53 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Trailer Plug/Socket Bracket, 4, 5/6 Way (43942)
- A & I PRODUCTS Gearbox, Comer (Grain Cart) 13" x11.5" x11.5" (A-925925410)
- STANDARD IGNITION Toggle Switch, Ds-226 (DS-226)
- BULLDOG WINCH Automatic Tire Deflators, Brass Set of 4 (42068)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- PRT Suspension Strut And Coil Spring Assembly, Prt 710139 (710139)
- Fcs Struts Shocks & Struts