Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345412
Mfr # 345412
Zoro # G4678050
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.99 in
- Compressed Length 13.07 in
- Stroke Length 4.92 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345412
- Zoro # G4678050
- UPC # 91037050939
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.99 in |
Compressed Length | 13.07 in |
Stroke Length | 4.92 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Fuel Water Separator Filter, Wix 33604 (33604)
- ILC Replacement for AH Lighting Jc/5w/12v/g4 replacement light bulb lamp (JC/5W/12V/G4 AH LIGHTING)
- MONARCH Waffle Microfiber Cloths - 16 x 16 - Green 12 Pack, 12PK (M915104G)
- MARATHON INDUSTRIES Marathon 20063 4.80/4.00-8 Ribbed Tread Pneumatic - 3" Centered Hub - 3/4" Bearings (20063)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- ARNOTT Air Suspension Strut, As-2788 (AS-2788)
- Fcs Struts Shocks & Struts and Components