Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345404
Mfr # 345404
Zoro # G4677798
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.77 in
- Compressed Length 12.28 in
- Quantity Per Application 2
- Stroke Length 4.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 345404
- Zoro # G4677798
- UPC # 91037024466
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 16.77 in |
Compressed Length | 12.28 in |
Stroke Length | 4.49 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Sxl Wire, 14 Gauge, Black, 100 ft. Spool (87-0002)
- ILC Replacement for BAUSCH & LOMB 31-31-77-01 (31-31-77-01 BAUSCH & LOMB)
- ILB GOLD Replacement For Porsche, 2001 Boxster 3.2L Alternator (2001 BOXSTER 3.2L ALTERNATOR)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (20586)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- UNITY 4-11296-255410-001 Front and Rear Complete Strut Assembly Shock Kit (4-11296-255410-001)
- Fcs Struts Shocks & Struts