Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345398
Mfr # 345398
Zoro # G4675652
original price:
$20.33
15% off
new price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.8 in
- Compressed Length 12.01 in
- Stroke Length 5.79 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345398
- Zoro # G4675652
- UPC # 91037025340
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.8 in |
Compressed Length | 12.01 in |
Stroke Length | 5.79 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT DIY Tire Inflator w/ 12" Hose (C1006S)
- UNIVERSAL AIR COND Chev C7500 Accumultr-Drier, Rd11218C (RD11218C)
- CAMCO TORNADO ROTARY TANK RINSER WITH HOSE (40126)
- AUTO VENTSHADE 19-C SILVEARDO/SIERRA 1500 EXTENDED CAB SMOKE 4 PC VENTVISOR OUTSIDE M (94804)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- UNITY 13113 Front Left Complete Strut Assembly (13113)
- Fcs Struts Shocks & Struts and Components