Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345397
Mfr # 345397
Zoro # G4677089
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 16.26 in
- Compressed Length 10.47 in
- Quantity Per Application 2
- Stroke Length 5.79 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345397
- Zoro # G4677089
- UPC # 91037025357
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 16.26 in |
Compressed Length | 10.47 in |
Stroke Length | 5.79 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD PORK CHOP BOX, 2.1 CUBIC FT, ALUMINUM, DRIVER SIDE (170-5-01)
- KEN-TOOL Mount/Demount Spoon, 18 In. (32121)
- CURT Butt Connectors, 12-10 Wire Gauge, PK100 (59423)
- BOATBUCKLE Universal Mounting Bracket Kit (F14254)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- SKYJACKER SUSPENSION GLAD REAR MONO SHOCK, 3-3.5 (M9397)
- Fcs Struts Shocks & Struts