Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345395
Mfr # 345395
Zoro # G4677752
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.64 in
- Compressed Length 12.52 in
- Stroke Length 5.12 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345395
- Zoro # G4677752
- UPC # 13964571691
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.64 in |
Compressed Length | 12.52 in |
Stroke Length | 5.12 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Exhaust Hanger Removal Pliers (436A)
- HTI Shine Blaster Ii Tire Shine (HT 18017)
- DONALDSON Hydraulic Filter, Spin-On, P550606 (P550606)
- GATES Tri-Power Belts, AX39 (AX39)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 341517 (341517)
- BILSTEIN FRONT SHOCK ABSORBER B8 5100 CHEVROLET SILVERADO 2500 HD 2020-2011, SI (24-253161)
- Fcs Struts Shocks & Struts