Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 345315
Mfr # 345315
Zoro # G4677457
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.32 in
- Compressed Length 11.3 in
- Quantity Per Application 2
- Stroke Length 6.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 345315
- Zoro # G4677457
- UPC # 91037025265
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.32 in |
Compressed Length | 11.3 in |
Stroke Length | 6.02 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Cable Asy-Parki (BRCA312)
- SPEC-D TUNING Cadillac Ats Front Bumer Lip - Matte Black 15-18 (LPF-ATS15BK-AK)
- WIX FILTERS Air Filter, 49756 (49756)
- JOHNSON PUMP Rapid Rogue Ballast Pump Impeller Kit (09-849P-2)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 343329 (343329)
- ARNOTT Air Suspension Strut, As-2788 (AS-2788)
- Fcs Struts Shocks & Struts and Components