Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 342889
Mfr # 342889
Zoro # G4702532
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 17.28 in
- Compressed Length 12.17 in
- Stroke Length 5.11 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 342889
- Zoro # G4702532
- UPC # 645789269219
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 17.28 in |
Compressed Length | 12.17 in |
Stroke Length | 5.11 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTBOX SECURITY GATEWAY BYPASS CABLE for 2018 Chrysler (SB-SBOX-P-13)
- AFTERMARKET M092103 Drawbar Clevis Fits Massey Ferguson (824360M1)
- MANN FILTER 10-14 Jaguar Land Rover Xf-Xf Portfol Oil Filter, Hu8008Z (HU8008Z)
- ACDELCO Spark Plug Asm-Gas Eng Ign, 41-162 (41-162)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- MOTORCRAFT Shock Absorber Asy, Ash24676 (ASH24676)
- Fcs Struts Shocks & Struts and Components