Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332368L
Mfr # 332368L
Zoro # G4704687
original price:
$45.61
13% off
new price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.85 in
- Compressed Length 13.9 in
- Quantity Per Application 1
- Stroke Length 7.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 332368L
- Zoro # G4704687
- UPC # 13964571646
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 21.85 in |
Compressed Length | 13.9 in |
Stroke Length | 7.95 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER Angled Brush Assembly (14880)
- OTC Valve Spring Compressor, Heavy Duty (4842)
- EZRED S Shaped Quarter Stick (EZR4SS8)
- RACE SPORT 5202 8K Single Beam Hid Replacement Bulbs Pr (5202-8K-SB-RB)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 341517 (341517)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34963 (34963)
- Fcs Struts Shocks & Struts