Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332352R
Mfr # 332352R
Zoro # G4702900
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.55 in
- Compressed Length 13.11 in
- Stroke Length 7.44 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 332352R
- Zoro # G4702900
- UPC # 13964571264
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.55 in |
Compressed Length | 13.11 in |
Stroke Length | 7.44 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRONIC SPECIALTIES $SM ENGINE/ AUTOMOTIVE TACH (ES328)
- REESE Draw Bar, Class III, IV, 16,000 lb (21332)
- BALDWIN FILTERS Fuel Filter, Biodiesel, Diesel, 7-7/32" L (PF46235)
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS AUTOMOTIVE Shock Absorber, 342517 (342517)
- Fcs Struts Shocks & Struts and Components