Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332328L
Mfr # 332328L
Zoro # G4700940
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 24.25 in
- Compressed Length 16.26 in
- Stroke Length 7.99 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 332328L
- Zoro # G4700940
- UPC # 13964570403
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 24.25 in |
Compressed Length | 16.26 in |
Stroke Length | 7.99 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN MARINE Brackets Fender Pair, #86260 (86260)
- BETTER BUILT TOP MOUNT, BLACK STEEL TRUCK TOOL BOX 48INLX12INWX16INH SINGLE DOOR (64210120)
- LUMAPRO Miniature Lamp, 1864, 5.0W, T3 1/4, 28V, PK10 (1864-10PK)
- SPEC-D TUNING 09-16 Dodge Ram 1500 Fender Flares-Smooth (FDF-RAM0915BK-MP)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- MOTORCRAFT Shock Absorber Asy, Ash12283 (ASH12283)
- Fcs Struts Shocks & Struts and Components