Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332323L
Mfr # 332323L
Zoro # G4700758
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.82 in
- Compressed Length 13.03 in
- Stroke Length 5.79 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 332323L
- Zoro # G4700758
- UPC # 13964570304
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.82 in |
Compressed Length | 13.03 in |
Stroke Length | 5.79 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polishing Pad, Waffle Face, 8In, Foam, PK6 (05738)
- RANCH HAND VARIOUS UNIVERSAL FOG LIGHT BRACKET (SET OF 2) (LBUNA1BP)
- A & I PRODUCTS Battery Bolts & Nuts, Square Head, 5/16" (4 Pk) 1.75" x4" x1.75" (A-26A1-C)
- NATIONAL Wheel Race, 382A (382A)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 341593 (341593)
- MONROE Load Adjusting Shock Absorber, 58527 (58527)
- Fcs Struts Shocks & Struts