Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332315
Mfr # 332315
Zoro # G4700338
original price:
$37.68
19% off
new price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.03 in
- Compressed Length 15.65 in
- Quantity Per Application 2
- Stroke Length 6.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 332315
- Zoro # G4700338
- UPC # 13964570182
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.03 in |
Compressed Length | 15.65 in |
Stroke Length | 6.38 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAICO Diesel Exhaust Fluid L, V60-0269 (V60-0269)
- ZORO SELECT Yoke End, Type #3, Carbon Steel (CLV003-01FR)
- HOPKINS LED BREAK AWAY CABLE & PIN FOR 20050, 20059, 20060 (CLAM) (20052)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 341593 (341593)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63772 (G63772)
- Fcs Struts Shocks & Struts and Components