Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332314
Mfr # 332314
Zoro # G4699680
original price:
$35.48
19% off
new price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.54 in
- Compressed Length 11.97 in
- Quantity Per Application 2
- Stroke Length 6.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 332314
- Zoro # G4699680
- UPC # 13964570175
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.54 in |
Compressed Length | 11.97 in |
Stroke Length | 6.57 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT D-Ring Shackle Mount, 2-1/2" Shank, 45831 (45831)
- SATCO 250W T10 Halogen Light Bulb - Medium Base - Frost Finish (S3479)
- GEMINEYE Reversing Sensor System, 7" (EC7004-SK)
- HALTEC SLB Spud Assembly, 1-1/16" (T-81)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Front Right, 1331900R (1331900R)
- Fcs Struts Shocks & Struts