Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332312
Mfr # 332312
Zoro # G4698280
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.75 in
- Compressed Length 14.04 in
- Stroke Length 7.71 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 332312
- Zoro # G4698280
- UPC # 13964570151
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 21.75 in |
Compressed Length | 14.04 in |
Stroke Length | 7.71 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Aluminum Fuel Cap, Female, Non-Vented, 4 In (600169-1)
- ROADPRO Steering Wheel Cover, 20 to 22", Black (RPSWC-4002)
- TH MARINE Nozzle-Hose Pistl, #WDN-1-DP (WDN-1-DP)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909SL)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- MONROE Quick-Strut Complete Strut Assembly, 172970 (172970)
- Fcs Struts Shocks & Struts