Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 332302
Mfr # 332302
Zoro # G4698186
original price:
$25.36
14% off
new price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.76 in
- Compressed Length 13.14 in
- Stroke Length 6.62 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 332302
- Zoro # G4698186
- UPC # 13964570014
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.76 in |
Compressed Length | 13.14 in |
Stroke Length | 6.62 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Fuel Pump Module Assembly, P76269M (P76269M)
- CAMCO SEWER FITTING - C-DO 2 CLEAR 45 DEGREE HOSE ADAPTER (39432)
- DAYCO Auto V-Belt, Industry Number 13A1090 (17430)
- MARATHON INDUSTRIES Marathon Flat Free Tire 30031 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 3/4" Bearings (30031)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342931 (342931)
- KYB High Pressure Monotube Gas Shock, Kg4192 (KG4192)
- Fcs Struts Shocks & Struts and Components