Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 331716R
Mfr # 331716R
Zoro # G4679800
product price: $52.85
/ea
$52.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.92 in
- Compressed Length 13.5 in
- Quantity Per Application 1
- Stroke Length 6.42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 331716R
- Zoro # G4679800
- UPC # 91037026804
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.92 in |
Compressed Length | 13.5 in |
Stroke Length | 6.42 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRIKER Nouveau License Plate Frame, Chrome With fastener caps (ST55955)
- HI-LIFT JACK JACK PROTECTOR (VINYL BAG) (JP-350)
- AP EXHAUST GLASSPACK - ENFORCER (351800S)
- ANCOR Heavy Duty Lugs - 2/0 Gauge Wire - 1/2" Post - 2-Pack (252297)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- MONROE Quick-Strut Assy, 172648 (172648)
- Fcs Struts Shocks & Struts and Components