Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 331697L
Mfr # 331697L
Zoro # G4679749
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.94 in
- Compressed Length 13.27 in
- Stroke Length 5.67 in
- Quantity Per Application 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 331697L
- Zoro # G4679749
- UPC # 91037051776
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.94 in |
Compressed Length | 13.27 in |
Stroke Length | 5.67 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP GM V6/V8 HEX BELLHOUSING BOLT KIT (129-0901)
- BUYERS PRODUCTS 2-1/2 Inch I.D. Forged 4-Bolt Mount Drawbar - Black (BDB125015)
- ILC Replacement for KUBOTA 16678-64012 ALTERNATOR (16678-64012 ALTERNATOR)
- PUROLATOR Purolator A31400 PurolatorONE Advanced Air Filter (A31400)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 342919 (342919)
- TMC Front Right Suspension Strut For Nissan Rogue (78-72608)
- Fcs Struts Shocks & Struts