Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 331667
Mfr # 331667
Zoro # G4676529
original price:
$37.39
6% off
new price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.65 in
- Compressed Length 13.35 in
- Quantity Per Application 2
- Stroke Length 6.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 331667
- Zoro # G4676529
- UPC # 91037264961
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.65 in |
Compressed Length | 13.35 in |
Stroke Length | 6.3 in |
Details
Item | Susp Strut |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Outer Air Filter, Round (PA5503)
- AUTO VENTSHADE 07-13 SILVERADO/SIERRA STD CAB 2PC ORIGINAL VENTVISOR-SMOKE (92326)
- OLD MASTERS Old Masters 30901 Crystal Clear Paste Wax - 1 lbs. (86348309012)
- GATES Premium OE Micro-V Belt - Fan, Alternator and Air Pump, K060495 (K060495)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- BILSTEIN Vw Beetle 79-71/Fastback 73-71 Shock Absorber, 24-006347 (24-006347)
- Fcs Struts Shocks & Struts