Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 331620R
Mfr # 331620R
Zoro # G4685979
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.09 in
- Compressed Length 12.6 in
- Quantity Per Application 1
- Stroke Length 6.49 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 331620R
- Zoro # G4685979
- UPC # 91037025395
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.09 in |
Compressed Length | 12.6 in |
Stroke Length | 6.49 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO PROFESSIONAL LIFTING Air/Hyd. Foot Pump & 2 Gallon Aluminum Reservoir (910140)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7486)
- VELVAC 2020, R, Man, Man, Exprs, 96", Bk (714546)
- GATES Belt Tensioner, Industry Number, 38513 (38513)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- MONROE Monroe Gas-Magnum Shock Absorber - Rear, 34687 (34687)
- Fcs Struts Shocks & Struts and Components