Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 331612L
Mfr # 331612L
Zoro # G4682022
original price:
$52.53
14% off
new price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.83 in
- Compressed Length 14.76 in
- Quantity Per Application 1
- Stroke Length 8.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 331612L
- Zoro # G4682022
- UPC # 91037025692
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.83 in |
Compressed Length | 14.76 in |
Stroke Length | 8.07 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Starter For Hyster Lift Truck S-65Xm 2314322 M0T84381 Ffsc-18-400A; 410-48040 (410-48040)
- KEN-TOOL Truck Tire Service Kit (35442)
- BUYERS PRODUCTS 18x16x96 in Black Diamond Tread Aluminum Topsider Truck Box with Flip-Up Doors (1721770)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- ARNOTT Air Suspension Strut, As-3156 (AS-3156)
- Fcs Struts Shocks & Struts