Shop All Shocks & Struts
Fcs Struts
Suspension Strut Assembly, 331604L
Mfr # 331604L
Zoro # G4672609
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.87 in
- Compressed Length 15.31 in
- Quantity Per Application 1
- Stroke Length 5.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 331604L
- Zoro # G4672609
- UPC # 91037024886
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.87 in |
Compressed Length | 15.31 in |
Stroke Length | 5.56 in |
Details
Item | Susp Strut |
Quantity Per Application | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, for Toyota Truck 94-16 (11481)
- ROADPRO Fuse Replacement, 3 Pin/12V Plug (RPPSCBH-3CP)
- A & I PRODUCTS Kit; Hydraulic Coupler Seal 4" x4" x1" (A-AL205022)
- ILC Replacement for KUBOTA 6C040-59252 ALTERNATOR (6C040-59252 ALTERNATOR)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- SKYJACKER M95 PERFORMANCE MONOTUBE SHOCK (M9556)
- Fcs Struts Shocks & Struts