Shop All Coil Springs
Fcs Struts
Suspension Strut And Coil Spring Assembl, 1333049
Mfr # 1333049
Zoro # G4524120
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.45 in
- Compressed Length 14.92 in
- Quantity Per Application 2
- Stroke Length 4.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 1333049
- Zoro # G4524120
- UPC # 724165758759
- Country of Origin Unknown
- Category Coil Springs
Dimensions
Extended Length | 19.45 in |
Compressed Length | 14.92 in |
Stroke Length | 4.53 in |
Details
Item | Complete Strut Assy |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Battery Cable with Lugs, Black, 4AWG, 19 In (SS19-4)
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1850-FN)
- LUMITEC Maxillume h120-Trunnion Mount Flood Light-White Housing-White Dimming (101346)
- AUTO VENTSHADE 15-17 F150 CHROME BUGSHIELD (680941)
- MOOG Coil Spring Set, CC507 (CC507)
- ARNOTT Coil Spring Conversion Kit, C-2180 (C-2180)
- NEXT GEN INTERNATIONAL Coil-Over-Spring 550 lbs. per in. Rate 6 L in., 2.5 in. I.D. Black (6-550BK)
- ARNOTT Coil Spring Conversion Kit, C-2608 (C-2608)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336318 (1336318)
- FCS AUTO PARTS Suspension Strut and Coil Spring Assembly - Rear, 1336348 (1336348)
- ARNOTT Coil Spring Conversion Kit, C-3020 (C-3020)
- Fcs Struts Coil Springs