Shop All Shocks & Struts
Fcs Struts
Shock Absorber, Dt342786
Mfr # DT342786
Zoro # G4850357
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.96 in
- Compressed Length 10.24 in
- Stroke Length 4.72 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # DT342786
- Zoro # G4850357
- UPC # 724165762282
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.96 in |
Compressed Length | 10.24 in |
Stroke Length | 4.72 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- DISCO Blk Rubber Drain Plugs 5/8" Hole Size (9758PK)
- EMPIRE INDUSTRIES Split Ring Imp S/S 3/4" (41SSI0075)
- UNIVERSAL AIR COND Universal Air Conditioning New Compressor, Co4848C (CO4848C)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 342931 (342931)
- IGS GAS SPRING PNEUMATIC SHOCK ABSORBER (6-6-16.07-XMB-XMB-90LBS SS)
- Fcs Struts Shocks & Struts