Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 346175
Mfr # 346175
Zoro # G4692540
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.66 in
- Compressed Length 20.35 in
- Quantity Per Application 2
- Stroke Length 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 346175
- Zoro # G4692540
- UPC # 724165759619
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.66 in |
Compressed Length | 20.35 in |
Stroke Length | 3.31 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 7-Way Iso Cable 1/8, 2/10, 4/12 X 100' (050052)
- MAHLE Engine Main Bearing Gasket Set, JV707P (JV707P)
- CHECKPOINT Loose Wheel Nut Indicator, 38mm, Plastic (CPY38MM)
- VDO MARINE 2-1/16" OceanLink Rudder Angle Gauge-Left/Right-Black Dial-Bezel (A2C1066080001)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- MONROE Rs5000X Shock Absorber, Rs55369 (RS55369)
- Fcs Struts Shocks & Struts and Components