Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 342931
Mfr # 342931
Zoro # G4706400
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Extended Length 22.95 in
- Compressed Length 14.09 in
- Stroke Length 8.86 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 342931
- Zoro # G4706400
- UPC # 724165760158
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.95 in |
Compressed Length | 14.09 in |
Stroke Length | 8.86 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UFLEX Universal Dual Function; Single Lever; Side Mount Control w/o Trim (B183)
- MOOG Suspension Ball Joint - Front Lower, K6541 (K6541)
- ATTWOOD MARINE Universal Fit Bi-Color Pole Light (1165770)
- PYLE Dual 6.5" ¥ Marine Speaker Kit (PLMRKT8)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- BILSTEIN Chev Trailblazer 09-02/Gmc Envoy Shock Absorber, 24-103350 (24-103350)
- Fcs Struts Shocks & Struts