Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 342922
Mfr # 342922
Zoro # G4702681
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 18.9 in
- Compressed Length 12.8 in
- Stroke Length 6.1 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 342922
- Zoro # G4702681
- UPC # 724165760172
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 18.9 in |
Compressed Length | 12.8 in |
Stroke Length | 6.1 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 6" Zinc J Hold Down Bolt 4PK (34825)
- STAR BRITE Stain Remover, Spider&Bird 22Oz, #095122P (095122P)
- PUROLATOR Purolator PBL14610 PurolatorBOSS Maximum Engine Protection Oil Filter (PBL14610)
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 32200 (32200)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- DORMAN Shock Mount - Rear Right Upper, 924-413 (924-413)
- Fcs Struts Shocks & Struts and Components