Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 342915
Mfr # 342915
Zoro # G4703007
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.28 in
- Compressed Length 13.94 in
- Quantity Per Application 2
- Stroke Length 8.34 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 342915
- Zoro # G4703007
- UPC # 724165756595
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.28 in |
Compressed Length | 13.94 in |
Stroke Length | 8.34 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR MEDIC 1 qt. DOT 4 Brake Fluid - Plastic Bottle (M4532)
- DAYCO Utility Belt Industrl V-Belt, Ap30 (AP30)
- COUNTERACT BALANCING BEADS 3 oz Four Bags (COUCBB3OZBP)
- SHOP TUFF Adjustable Folding Tire Rack, 32-48" (STF-28300FTSR)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- UNITY 2-15040-001 Rear Complete Strut Assembly Kit (2-15040-001)
- Fcs Struts Shocks & Struts and Components