Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 342513
Mfr # 342513
Zoro # G4698481
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.59 in
- Compressed Length 10.31 in
- Stroke Length 5.28 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 342513
- Zoro # G4698481
- UPC # 91037051905
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 15.59 in |
Compressed Length | 10.31 in |
Stroke Length | 5.28 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Orifice Service Kit Universal (92310)
- LASALLE BRISTOL LaSalle Bristol 27034147 Non-Sag Sealant - Vertical Surfaces (27034147)
- TRU-FLATE Str Clamp-In V, 0.305-32, 3-3/4 In, PK10 (32-203-10)
- STANDARD IGNITION Tire Pressure Monitor Sensor, Tpm92A (TPM92A)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63895 (G63895)
- Fcs Struts Shocks & Struts