Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 342472
Mfr # 342472
Zoro # G4697897
original price:
$20.48
9% off
new price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.83 in
- Compressed Length 13.7 in
- Quantity Per Application 2
- Stroke Length 9.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 342472
- Zoro # G4697897
- UPC # 91037024480
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.83 in |
Compressed Length | 13.7 in |
Stroke Length | 9.13 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRDR PG260L, 16kW12 Volt, CW, 11Tooth Pinion (6931N)
- OTC Disconnect Set, 9 Pcs. (6517)
- CARLSON BRAKE HARDWARE Chrysler Caliper Service Kit, H5702 (H5702)
- GROTE Alligator Clip, 5A, Black (84-5004)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63426 (G63426)
- Fcs Struts Shocks & Struts and Components