Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341979
Mfr # 341979
Zoro # G600621480
original price:
$26.46
19% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.74 in
- Compressed Length 14.84 in
- Stroke Length 8.9 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341979
- Zoro # G600621480
- UPC # 91037679222
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.74 in |
Compressed Length | 14.84 in |
Stroke Length | 8.9 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Description
Shock Absorber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Channel Mount, Dual Ball 2-1/2" Shank (45927)
- BALDWIN FILTERS Air Filter, 3-3/4 x 6-15/16 in. (RS4804)
- SAMLEX AMERICA 300A Replacement Terminal Fuse (MRBF-300)
- ROADPRO LED Clearance/Marker Lights, Red, 1.75x1 (RP-1445R/4P)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- MONROE LOAD ADJUSTING SHOCK ABSORBER (58605)
- Fcs Struts Shocks & Struts