Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341962
Mfr # 341962
Zoro # G4686408
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 21.89 in
- Compressed Length 17.99 in
- Quantity Per Application 2
- Stroke Length 3.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 341962
- Zoro # G4686408
- UPC # 724165759183
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 21.89 in |
Compressed Length | 17.99 in |
Stroke Length | 3.9 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER FUEL PUMPS Elec Fuel Pump, P4259 (P4259)
- A & I PRODUCTS 140 Offset Link, USA 5" x1" x3" (A-OL140)
- KEN-TOOL Replacement Thin Wall Flip Socket (30119-04)
- BALDWIN FILTERS Hydraulic Filter, 5 x 11-7/8 In (PT469)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- Fcs Struts Shocks & Struts and Components