Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341641
Mfr # 341641
Zoro # G4680309
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 22.13 in
- Compressed Length 13.39 in
- Quantity Per Application 2
- Stroke Length 8.74 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341641
- Zoro # G4680309
- UPC # 91037264527
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 22.13 in |
Compressed Length | 13.39 in |
Stroke Length | 8.74 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL ZONE PRODUCTS V-T-Ful Windshield Svc Ctr, Pole-mounted (750701)
- HENGST Cabin Filter, E2945LI (E2945LI)
- SUNEX Hook/Loop Pad W/ 5/16", 24 Female, 3" (SUN3HLPAD)
- C.E. SMITH Pkg Grease Seals Tapered for 1-3/8 in. to 1-1/16 in., Pair (16302A)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Shock Absorber, 342919 (342919)
- AFTERMARKET Gas Strut (3234163R1)
- Fcs Struts Shocks & Struts and Components