Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341640
Mfr # 341640
Zoro # G4679082
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.91 in
- Compressed Length 10.2 in
- Stroke Length 5.71 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341640
- Zoro # G4679082
- UPC # 91037264503
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 15.91 in |
Compressed Length | 10.2 in |
Stroke Length | 5.71 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Bll, 3/4"x2-1/8" Shnk, 3500 lb., 2" (40052)
- AUTOTEX Wiper Motor, Oscillating, Voltage 12 (4R1.12.R110D)
- ECCO Mini Lightbar, LED, Amber/Clear, 15" L (5597CAC)
- SEACHOICE Bungee/Stretch Dock Line, Stretches 4' - 5-1/2', 1 pr. (42461)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- FCS STRUTS Shock Absorber, 342919 (342919)
- BILSTEIN Mini Cooper 14-07 Strut Assembly, 35-139362 (35-139362)
- Fcs Struts Shocks & Struts