Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341638
Mfr # 341638
Zoro # G4679922
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.06 in
- Compressed Length 9.25 in
- Quantity Per Application 2
- Stroke Length 4.81 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341638
- Zoro # G4679922
- UPC # 91037264497
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.06 in |
Compressed Length | 9.25 in |
Stroke Length | 4.81 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Male Connector, 3/8"x1/4" (016164)
- VALVOLINE Motor Oil, 1 qt. Size, 20W-50 SAE Grade (679082)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- HALTEC LN-10 Nut Driver Tool (TL-LN-10)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 341593 (341593)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63879 (G63879)
- Fcs Struts Shocks & Struts and Components