Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341635
Mfr # 341635
Zoro # G4679852
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 23.86 in
- Compressed Length 15.08 in
- Quantity Per Application 2
- Stroke Length 8.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341635
- Zoro # G4679852
- UPC # 91037052025
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 23.86 in |
Compressed Length | 15.08 in |
Stroke Length | 8.78 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LECTRON EV Charger, NEMA 14-50, Level 2, 240V, 32 Amp, with 15ft Extension Cord & J1772 Cable, for J1772 EVs (EVCharge14-50-32AN)
- AP EXHAUST Muffler-Xlerator Vx Performance, Vx2442 (VX2442)
- RAYMARINE Small Cradle For Micro Compass (Mid Grey) (TA065)
- JOHNSON PUMP Johnson Pump 72303-002 Bilge Alert High Water Alarm, 24V (72303-002)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 1345453R (1345453R)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- SYNERGY JEEP JK REAR LOWER SHOCK MOUNT KIT (8074)
- Fcs Struts Shocks & Struts