Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341627
Mfr # 341627
Zoro # G4678236
original price:
$18.93
12% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 20.12 in
- Compressed Length 12.2 in
- Quantity Per Application 2
- Stroke Length 7.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341627
- Zoro # G4678236
- UPC # 91037264428
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 20.12 in |
Compressed Length | 12.2 in |
Stroke Length | 7.92 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO 22 In Trico Pro Beam Blade, 12-220 (12-220)
- FOWLER X-Tread Digital Tire Gage (74-225-500)
- HALTEC Dual Chuck Service Gauge, Metal, 10-150psi (GA-155S)
- EATON BUSSMANN Automotive Circuit Breaker, CB227 Series, 15 A (CB227-15)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- TUFF SUPPORT Trunk Strut, 614090 (614090)
- Fcs Struts Shocks & Struts