Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341597
Mfr # 341597
Zoro # G4679636
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Extended Length 14.37 in
- Compressed Length 9.41 in
- Quantity Per Application 2
- Stroke Length 4.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341597
- Zoro # G4679636
- UPC # 91037264459
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.37 in |
Compressed Length | 9.41 in |
Stroke Length | 4.96 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES StormPro Heavy Duty Tri-Hull Outboard Cover, 16 ft 6 in - 17 ft 6 in L (20-391-100801-RT)
- REED INSTRUMENTS Battery Coolant / Glycol Refactometer with ATC (C°) (R9700)
- AMPROBE Wire Tracer, 0 to 600V AC/DC, Case (AT-6010)
- FEMCO Replacement Canvas Cover for 48" Folding Buggy-top Canopies (405592)
- FCS STRUTS Suspension Strut Assembly, 336306 (336306)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Complete Strut Assembly, 2335883L (2335883L)
- WESTAR Engine Torque Strut Mount - Front, EM-2662 (EM-2662)
- Fcs Struts Shocks & Struts and Components