Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341596
Mfr # 341596
Zoro # G4679870
original price:
$27.34
18% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 14.29 in
- Compressed Length 9.33 in
- Quantity Per Application 2
- Stroke Length 4.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341596
- Zoro # G4679870
- UPC # 91037264596
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 14.29 in |
Compressed Length | 9.33 in |
Stroke Length | 4.96 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Triple Stack, LED S/T/T, Hal BU, Ambr/Rd/Wh (65PKG1)
- BALDWIN FILTERS Air Filter, 5-7/16 x 11-7/8 in. (PA2391)
- KEN-TOOL T45A Classic Tubeless Tireiron (KEN34645C)
- B/A PRODUCTS CO Grab Hook, Steel, G70, Clevis, 4700 lb. (11-516G7H)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Complete Strut Assembly, 2335883R (2335883R)
- KYB Excel-G Suspension Strut - Front Left, 334469 (334469)
- Fcs Struts Shocks & Struts and Components