Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341595
Mfr # 341595
Zoro # G4678166
original price:
$24.26
14% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 15.16 in
- Compressed Length 10.28 in
- Stroke Length 4.88 in
- Quantity Per Application 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341595
- Zoro # G4678166
- UPC # 91037421487
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 15.16 in |
Compressed Length | 10.28 in |
Stroke Length | 4.88 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REAR VIEW SAFETY/RVS SYSTEMS Rear View Camera System, CCD, TFT-LCD, 130 Degree Viewing Angle (RVS-770613)
- LINCOLN LUBRICATION Universal Bleed Adapter (MVA809)
- CLASSIC ACCESSORIES Sedan Car Cover, Charcoal, Mid-Size (10-013-251001-00)
- DB ELECTRICAL New 95 Amp Hd Alternator For 11Si Cummins Engines Delco 19020203 19020204 (400-12411)
- FCS STRUTS Shock Absorber, 341580 (341580)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Suspension Strut Assembly, 331692 (331692)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63689 (G63689)
- Fcs Struts Shocks & Struts