Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341588
Mfr # 341588
Zoro # G4677746
original price:
$17.73
13% off
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 19.69 in
- Compressed Length 14.53 in
- Quantity Per Application 2
- Stroke Length 5.16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fcs Struts
- MFR # 341588
- Zoro # G4677746
- UPC # 91037264244
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 19.69 in |
Compressed Length | 14.53 in |
Stroke Length | 5.16 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINN KOTA Endura C2 40 Trolling Motor w/Battery Meter, 12V, 40LB, 36 in. (1352272M)
- HELLA BULB 9006/HB4 12V 55 (9006)
- BERKEBILE OIL 5W30 Full Synthetic 12/32 oz (B5W32)
- STRONG ARM Hatch Lift Support, 6261 (6261)
- FCS STRUTS Shock Absorber, 342919 (342919)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Shock Absorber, 341517 (341517)
- FCS STRUTS Shock Absorber, 341593 (341593)
- FCS STRUTS Complete Strut Assembly, 1345453L (1345453L)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- MONROE Monroe OESpectrum Light Truck Shock Absorber - Rear, 37241 (37241)
- Fcs Struts Shocks & Struts