Shop All Shocks & Struts
Fcs Struts
Shock Absorber, 341584
Mfr # 341584
Zoro # G4676617
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 24.33 in
- Compressed Length 14.41 in
- Quantity Per Application 2
- Stroke Length 9.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fcs Struts
- MFR # 341584
- Zoro # G4676617
- UPC # 91037051103
- Country of Origin Unknown
- Category Shocks & Struts
Dimensions
Extended Length | 24.33 in |
Compressed Length | 14.41 in |
Stroke Length | 9.92 in |
Details
Item | Shock Absorber |
Quantity Per Application | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD MARINE Springfield Marine 2100077 KingPin Replacement Deck Base Bushing - Brass (2100077)
- SEACHOICE 08093 12V Spotlight 55W (8093)
- STENS Oem Replacement Belt 265-398 For Ferris 5103390Yp (265-398)
- SEACHOICE SWITCH UNIV KILL 50""TETH (11681)
- FCS STRUTS Complete Strut Assembly, 1345490R (1345490R)
- FCS STRUTS Shock Absorber, 343329 (343329)
- FCS STRUTS Shock Absorber, 342931 (342931)
- FCS STRUTS Complete Strut Assembly, 3331663R (3331663R)
- FCS STRUTS Suspension Strut Assembly, 333393L (333393L)
- FCS STRUTS Suspension Strut Assembly, 333393R (333393R)
- FOCUS AUTO PARTS Suspension Strut Assembly 2003-2004 Ford Expedition, 345450 (345450)
- Fcs Struts Shocks & Struts